Skil-Care 703003 21 x 70 in. Geri-Chair Cozy Seat with Extended Leg Rest
Mfr # 703003
Zoro # G404044263
Key Features
- Style Guest Chair
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil-Care
- MFR # 703003
- Zoro # G404044263
- UPC # 671509209401
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Guest Chair |
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
This comfortable, soft, cozy seat will make a significant contribution in preventing pressure sores and improving comfort in any geri-chair. This model covers the backrest, seat, leg rest and can also be used in any chair that is 21" in width or wider. It is manufactured from soft foam and is covered with a soft micro-fiber cozy cloth fabric on one side and an easy to clean fabric on the other side. To extend its life it is designed to be reversible.
Features- Fluid-proof low-shear cover reduces skin-damaging friction
- Covers metal chair components to reduce cuts and bruises
- Designed not to slip or bunch-up
- Completely launderable
- Ample foam padding makes geri-chairs more comfortable
- Geri-chair cozy seat
- Size: 21" W x 70" L
- Dimension: 5" H x 21" W x 30" L
- Weight: 4.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Beer Zone Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999947)
- BUNN Probe Repl Kit, Dual/sgl/h10x (20936.1000)
- BAXTON STUDIO Elston Mid-Century Charcoal Finished Wood and Synthetic Rattan Platform Bed-Queen (193-11487-ZORO)
- CAROLINES TREASURES Purple Iris Wall or Door Hanging Prints (IBD0256DS812)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-2-GG)
- BAXTON STUDIO Jericho Black Leather Mid-Century Modern Accent Chair (A-2303)
- FLASH FURNITURE Black Task Office Chair, 29" L 44" H, Adjustable Padded, Fabric Seat, Hercules Series (GO-2031F-GG)
- FLASH FURNITURE Chiavari Chair, 18-1/2"L36-1/2"H, Hercules PremiumSeries (LE-SILVER-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-BK-VY-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-BK-HARD-VYL-GG)
- FLASH FURNITURE Executive Side Reception Chair, 26"L36"H, Curved Padded, ContemporarySeries (GO-1156-BK-GG)
- Skil-Care Seating