Skil-Care 703002 21 x 52 in. Geri-Chair Cozy Seat
Mfr # 703002
Zoro # G404023688
Key Features
- Style Guest Chair
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil-Care
- MFR # 703002
- Zoro # G404023688
- UPC # 671509209302
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Guest Chair |
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
This comfortable, soft, cozy seat will make a significant contribution in preventing pressure sores and improving comfort in any geri-chair. This model covers the backrest and seat and can also be used in any chair that is 21" in width or wider. It is manufactured from soft foam and is covered with a soft micro-fiber cozy cloth fabric on one side and an easy to clean fabric on the other side. To extend its life it is designed to be reversible.
Features- Geri-chair cozy seat
- Size: 21" W x 52" L
- Dimension: 5" H x 21" W x 30" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Windsor Modern Dark Grey Twin Size Headboard (142-7746)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - White (1300)
- FLASH FURNITURE Gray Stack Chair-Black Frame (5-RUT-188-GY-GG)
- TRADEMARK FINE ART Sue Schlabach 'Palm Coast Ii' Canvas Art, 24x24 (WAP08154-C2424GG)
- SKIL-CARE Skil-Care 703003 21 x 70 in. Geri-Chair Cozy Seat with Extended Leg Rest (703003)
- FLASH FURNITURE Restaurant Chair, 20-3/4"L34-1/2"H, VinylSeat, HerculesSeries (XU-DGW0008VRT-MAH-BLKV-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-HTPK-GG)
- SENTINEL Armless Chair, Floor Mount, Gray w/Door (116484GYS)
- FLASH FURNITURE Black Executive Side Reception Chair, 23" W 24-1/2" L 34" H, Curved, Leather Seat (BT-510-LEA-BK-GG)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-GOLD-GG)
- FLASH FURNITURE Red Adirondack Chair, 29.5 W 33-1/2" L 35 H, Extra Wide and Long, Polystyrene, Stainless Steel Seat (JJ-C14501-RED-GG)
- Skil-Care Office Chairs