Skil-Care 558015 76 in. Pressure-Check Mattress
Mfr # 558015
Zoro # G804174416
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil-Care
- MFR # 558015
- Zoro # G804174416
- UPC # 671509184708
- Country of Origin China
- Category Gurneys & Stretcher Accessories
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
This pressure-check mattress is the ultimate medical mattress that provides pressure relief, redistribution, comfort and also reduces shear forces. This mattress is comprised of cubes of foam that moves as the residents moves, thereby reducing shear forces. They also facilitate in redistributing the forces and thereby lowering interface pressures. The cubes vary in size and are customized to optimize pressure relief in the three critical zones, namely upper, middle and heel area. The mattress life is extended by using a high-density base foam. As a result, a seven-year, non-prorated replacement foam components is offered. A wipe-clean low-shear ii, liquid resistant stretch cover is included.
Features- Mattresses
- Pressure-check mattress & perimeter-guard mattress
- Dimension: 6" H x 36" W x 76" L
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Cabinet, Metal, 150 Person (59361)
- RUBBERMAID .63 in. H X 36 in. W X 10 in. D Chestnut Wood Shelf (2110650)
- THE TICK PATROL Tick Remover Key (PN-91480)
- LISTERINE Listerine Total Care Fresh Mint Mouthwash 33.8 oz. Bottle, PK6 (5230635)
- SKIL-CARE Skil-Care 556067 Universal Glide Sheet for Mattress - 48-56 in. (556067)
- DICK MEDICAL SUPPLY Strap, Black x 4 ft. 7" L x 2-1/2" W (22000 BK)
- FERNO Backboard Straps, PK3 (439)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (27091 OR)
- DICK MEDICAL SUPPLY Strap, Orange, 3 ft. L x 2-1/2" W x 3" H (11031 ORC)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31172 BK)
- MEDLINE Stretcher Sheet, Disposable, 40"x72", 50/BX, Blue, PK50 (MIINON24333)
- Skil-Care Gurneys & Stretcher Accessories