Skil-Care 555041 Foam Thigh Elevator with Scoop Cutouts - Medium & Large
Mfr # 555041
Zoro # G704043973
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil-Care
- MFR # 555041
- Zoro # G704043973
- UPC # 671509265704
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
This foam leg/thigh bed positioner is covered in soft cozy cloth and can be placed under the ankles or thighs for the purpose of off loading the heels for the prevention of heel ulcers. It can also be used between the legs for alignment of the legs and thighs. Covered with a soft cozy cloth fabric that can be laundered.
Features- Wedges & supports
- Foam leg/thigh elevator
- Size: 20" L x 7" H, Medium & Large
- Dimension: 7" H x 8" W x 20" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Blue Metal Detectable Bandages, 40 Per Box (FAE-3011)
- FIRST AID ONLY Sting Relief, Packet, 4-1/8 In., PK100 (19-200)
- SPA RITUALS Shampoo, 4PK (HA-SPAR-031)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Glucose Slimpaks, 0.55 oz Paks, 2PK (90551)
- ADAMS RITE AdamsRite: Header Bolt, Pairs of Doors, 30"-52" (ADR-4085-01-IB)
- E-ZEEWRAP Wrap Plastc Refill 1000' (1002)
- PURITAN Cuticle Sticks, PK1000 (54102)
- DEFIBTECH Battery, 9V Lithium, 1200 MAH (DAC-410)
- GVS-RPB Vision Link (09-050)
- GOLDENROD Goldenrod 250-120-A 55648 1Qt W-O Spt (250-120-A)
- BRAYDEN Manikin Artificial Lungs W/ Filter, PK24 (IM13-SA0924)
- Skil-Care Diagnostic Equipment