Skil-Care 554028 34 in. 30 deg HI-Density Positioning Wedge with LSII Cover
Mfr # 554028
Zoro # G204088467
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil-Care
- MFR # 554028
- Zoro # G204088467
- UPC # 671509285504
- Country of Origin China
- Category Headbands and Sweatbands
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
This model consists of a pair of 30 degree high density foam bed positioning wedges, where the 30 degree angle is particularly beneficial when it is necessary to relieve pressure on the hipbone and coccyx and the high density foam will maintain stability for the bariatric resident. Includes a low-shear ii, stretch wipe clean cover with an anti-slip bottom.
Features- Provides optimal 30 deg angle of incline for relieving pressure on hipbone and coccyx
- Wedge is comfortable and made from smooth or convoluted foam
- Low-shear ii wipe-clean outer cover reduces skin damaging friction
- Can be disinfected for infection control
- Non-slip bottom keeps wedge securely in place
- Skil-care’s 30 deg positioning wedge is designed to comply with the agency for healthcare research and quality ahrq guidelines that recommend a 30 deg angle of incline as optimal for relieving pressure on the hipbone and coccyx
- The 30-degree positioning wedge may be wiped clean using a spray-and-wipe cleanser
- Disinfect using a non-chlorine disinfectant
- Lateral positioning & roll control
- 30-degree positioning wedge
- Dimension: 7" H x 12" W x 34" L
- Weight: 3.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACMATES Antislip Footwear, L, PR (TRAC88702L)
- CONDOR Safety Sign, 7 in Height, 5 in Width, Magnetic Vinyl, Vertical Rectangle, English (478P06)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLNIG (MCSLNIG)
- KOHLER 1/2" pressure-balancing valve with push-button diverter and screwdriver stops, Not Applicable (11748-KS-NA)
- HONEYWELL NORTH Sweatband, Black, Universal (N10SB)
- CHILL-ITS BY ERGODYNE Bandana, Black/White, Skulls, Closure Tie (6700)
- CONDOR Clip On Hard Hat Sweatband, Navy, PK12 (45KJ57)
- KLEIN TOOLS Klein Cooling Bandana, Black (60123)
- CONDOR MiraCool Neck Wrap, Evaporative-Cooling PVA, Cooling Relief, Size Universal, 31-1/2 in x 4 in, Blue (33TZ02)
- CHILL-ITS BY ERGODYNE Bandana, Lime, Solid, Hook-and-Loop (6705)
- PIP EZ-Cool Evaporative Cooling Bandana, Material: 65% polyester 35% cotton poplin, Color: Cowboy Blue (PIN393-100-CBL)
- Skil-Care Head Protection