Shop All Cylinder Position Sensors
Skil-Care
Skil-Care 503430 Universal Bilateral Anti-Rotation Gripper - Right & Left Side
Mfr # 503430
Zoro # G304089203
$37.99
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
- Brand Skil-Care
- MFR # 503430
- Zoro # G304089203
- UPC # 671509266909
- Country of Origin China
- Category Cylinder Position Sensors
Description
This is a foam anti-rotation gripper that can be used with any of the Skil-Care boots. It is universally sized and can be used on either the right or left side.
Health care has gained a lot more importance than it ever had. People are resorting to anything and everything in order to stay healthy. Monitoring health personally has become easier with our wide range of Health Care Products. Browse through our extensive collection of healthcare products which are safe and reliable.
Specifications- Size: Universal
- Dimension: 4 x 8 x 8 in.
- Weight: 0.1 lbs
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
- FERNCO FLEX DONUT 3""CI X 2"" (P33U-205)
- HYDROMAXX 6"x50Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF600050)
- LEESON Washdown Motor, 2 HP, 3-Phase, 145TC Frame (121868.00)
- DYKEM Dykem Steel Blue, Layout Fluid, Bottle, 8 oz (80400)
- SMC Inline Solid NPN Direct, 3 Wire, 0.5m (D-Y59A)
- HONEYWELL Pneu Temp Transmitter, DA, 30 to 150F (LP920A1039)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 70-7 CI G 1/4 (CA))
- FESTO Mounting Kit SMB-8-FENG-80/100 (SMB-8-FENG-80/100)
- FESTO Pressure Switch PEV-1/4-B-OD (PEV-1/4-B-OD)
- FESTO Pressure Transmitter SPTE-V1R-Q4-V-2.5K (SPTE-V1R-Q4-V-2.5K)
- FESTO Reflector SARA-R-Q20-S (SARA-R-Q20-S)
- Skil-Care Cylinder Position Sensors