Shop All Diagnostic and Monitoring Instruments and Supplies
Skil-Care
Skil-Care 503394 Padded Geri-Sleeves - Large & Bariatric
Mfr # 503394
Zoro # G204024397
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil-Care
- MFR # 503394
- Zoro # G204024397
- UPC # 671509293301
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
This product protects the residents legs against damage caused by friction and shearing. It fits over the legs and covers the entire leg. It is manufactured from a light colored, padded breathable cotton/Lycra blend that provides strength and stretch to maintain comfort. Protects I.V. and wound sites. Reusable and can be laundered.
Specifications- Size: Large/Bariatric
- Dimension: 0.5 x 7 x 4 in.
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORAXO Orange Heavy Duty Hand Cleaner, 3 L Pump Bottle (2340006058)
- WARSAW CHEMICAL Homerun Hand Cleaner, Lemon Scent, 1-Gallon, 4PK (62575-0000904)
- FLEMING SUPPLY Digital Body Weight Bathroom Scale, Accurate Measurements in 0.2 Increments, Large LCD Display (656903XFG)
- ZORO SELECT Fingertip Bandages, 2" L x 1-1/2" W, PK40 (61578)
- WRAP-IT 2.25 in. L Multicolored Polypropylene Cable Labels (410-CL-MD-MC)
- VELCRO BRAND STRAP 1WRAP 7/8X23"" BLK (90700)
- LUCKY LINE LuckyLine: WRIST COIL BLUE NKR, PK 5 (LKL-4103505)
- MILTEX INTEGRA Miltex Vantage Metal Ear Syringe, 4oz Capacity (V919-385)
- ILC Replacement for AMC Cn-bp15 Nibp Connectors (CN-BP15 NIBP CONNECTORS AMC)
- DEFIBTECH Adult Electrode Pads, 7 In. L, PR (DDP-2001)
- CYNAMED Zahle Wax and Porcelain Carvers (CYZR-0284)
- Skil-Care Diagnostic Equipment