Skil-Care 503240 Visco-Foam Elbow Pad Protectors with LSII Cover; Universal - 36 Pairs per Case
Mfr # 503240
Zoro # G504011455
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil-Care
- MFR # 503240
- Zoro # G504011455
- UPC # 671509249803
- Country of Origin China
- Category Skin Cleansers
Details
Item | Elbow Pad Protector |
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
This elbow protector is manufactured from viscos elastic foam and is designed to prevent pressure sores on the elbow and also increases the comfort. Designed to flex naturally with residents arm. Outer covering is a stretch wipe-clean low-shear ii cover. The product attaches to the body with hook & loop straps. Can be laundered.
Features- Elbow protection
- Elbow pad protectors
- 36 pairs per case
- Size: Universal
- Dimension: 11" H x 14" W x 18" L
- Weight: 14.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug (7700W-7)
- FIRST AID ONLY Knuckle/Fingertip Bandages, Fabric, 1-1/2inW (G140)
- EMI Rescue Tool, 2", 11" L (9000)
- NORTHSHORE GoSupreme LITE Pull-On Underwear, Black, X-Large, 44"-56", 56PK (2146)
- GREEN EARTH Skin Cleanser, Foaming, Green Earth, 1 Gal, , Green, PK 4 (BET7810400)
- SCOTT Pro Foam Skin Cleanser w/Moisturizers, Light Floral, 1000mL Btl, PK6 (KCC 91552)
- SCOTT Control Antimicrobial Foam Skin Cleanser, Fresh Scent, 1200 mL, PK2 (91594)
- REVIVA LABS Reviva Labs HG0166835 1.5 oz 10 Percent Glycolic Acid Renaissance Cream (HG0166835)
- QUICK SHAVE Two Speed Rechargeable Epilator Pink (QU125708)
- BETCO Pink Foaming Skin Cleanser, Fresh, 1,000 mL Refill Bag, 6PK (7502900)
- PHARMACOPIA Bath Gel 1.25oz, 200PK (F-BGEL0933)
- Skil-Care Skin Cleansers