Shop All Bandages
Skil-Care
Skil-Care 503100 4 in. Foot & Heel Elevator
Mfr # 503100
Zoro # G404048919
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Eliminate heel pressure with a foot elevator that is covered with perspiration absorbing cozy cloth. Provides necessary air circulation for accelerated tissue granulation and healing of existing pressure sores. Resilient Polyfoam covered with perspiration-absorbing fabric. Can be laundered.
Specifications- Size: 4"
- Dimension: 4 x 11 x 11 in.
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cotton Tip Swab, Non-Sterile, 2In., PK100 (12803VI)
- CLINTON Alpha Series Treatment Table w/ H-Brace, Burgundy (3010-30-3BG)
- MERET PRODUCTS Omni Pro X, Infection Control Complete, (M8101HV)
- FIRST AID ONLY Instant Cold Pack, White, 9In. x 6In. (21-4000)
- SKIL-CARE Skil-Care 503150 Heels-Off - Medium & Large (503150)
- FIRST VOICE Cohesive Bandage, Orange, 3" x 5 yd. (TS-3189-O)
- MEDI-FIRST Self Adherent Medi-Rip, 3" (63101)
- MEDI-FIRST Metal Detectable Bandages, Blue, PK100 (68033)
- KEMP USA Elastic Bandage w/ Self-Closure, 6" x 5 Yd Roll, PK 50 (11-047-6)
- CO-FLEX Tape 2 in. X 5 yds. (3200CP-036)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls, 4inW x 5 yards, Tan, 18 Pcs (3174)
- Skil-Care Bandages