Skil-Care

Skil-Care 503047 3 in. Heel-Float Wipe-Clean - Small


product price: $69.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This boot off-loads the heel for zero pressure on the heel and reduces pressure on the ankle area. The gel insert provide cooling and contributes to the pressure redistribution. The Low-Shear II cover reduces skin-damaging effect and has a wipe clean feature. Prevents plantar flexion. E-Z release cloth hook and eye straps can be applied in multiple positions for convenient attachment.

Specifications
  • Size: 3" Wide
  • Dimension: 13 x 6 x 11 in.
  • Weight: 1.1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.