Shop All Wheelchair Accessories
Skil-Care
Skil-Care 301200 14 in. Cushion Belt; Tie Closure for Both Chair & Bed
Mfr # 301200
Zoro # G704157724
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil-Care
- MFR # 301200
- Zoro # G704157724
- UPC # 671509103402
- Country of Origin China
- Category Wheelchair Accessories
Description
The foam padded belt restraint is easy to apply (with tie closures) in the wheelchair or bed. It provides waist support, and also serves as a reminder not to leave the wheelchair or bed. Manufactured from durable polyester fabric that can be laundered.
Specifications- Size: 23" x 6"
- Cushion Belt Size: 14"
- Dimension: 2.5 x 6 x 8 in.
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXYGEN Fragrance Free Soap 1Oz, 288Pk (OXY-FF-HFS|1)
- FIRST AID ONLY Sting Relief, Packet, 2-1/8 In., PK10 (19-001)
- DYNAREX CuraFoam Foam Dressing-2x2", PK120 (3011)
- PURELL Advanced Refreshing Gel Hand Sanitizer, Clean Scent, 12 oz Pump Bottle, PK12 PK (3659-12)
- SKIL-CARE Skil-Care 914118 65 in. MultiPro Seat Belt with Buckle Sensor with adjustable Loop Attachment (914118)
- SKIL-CARE Skil-Care 703040 Wheelchair Sheepskin Footrest Pads (703040)
- SKIL-CARE Skil-Care 706140 Lateral Stabilize Arm Trough Tray with Polyester Cover - Universal (706140)
- SKIL-CARE Skil-Care 914394 14 in. Lateral Support - Econo with Sheepskin Cover (914394)
- SKIL-CARE Skil-Care 703130 22 in. Wheelchair Foam Padded Nylon Extended Full Armrest Pads (703130)
- SKIL-CARE Skil-Care 307020 Lap Top 4 in. Thick Cushion - No Cutouts for Full-Arm Wheelchairs (307020)
- PROACTIVE Universal Wheelchair Elevating Legrests (Pair) PR (PP-ELR)
- Skil-Care Wheelchair Accessories