Shop All Battery Chargers
Skil
Battery Charger, Li-Ion, 1 Port
Mfr # SPTH14
Zoro # G3161928
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cordless Tool Battery Type Li-Ion
- Number of Ports 1
- Included Charger No
- Charger Output Voltage 120.0
- Charge Time (5.0 Ah) 60 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skil
- MFR # SPTH14
- Zoro # G3161928
- UPC # 039725998330
- Country of Origin China
- Category Battery Chargers
Details
Cordless Tool Battery Type | Li-Ion |
Number of Ports | 1 |
Included Charger | No |
Charger Output Voltage | 120.0 |
Charge Time | (5.0 Ah) 60 min |
Series | TRUEHVL |
For Use With | TRUEHVL(TM) Batteries |
Item | Battery Charger |
Battery Capacity | 5 Ah |
Features | Fan Cooled Charging, Quick Charge Time |
For Battery Voltage | 48V |
Charger Input Voltage | 120V |
Charging Port Voltage | (1) 48V |
Indicator Light | Yes |
For Battery Chemistry | Li-ion |
Charger Class | Rapid |
Wireless Tool Tracking | No |
Battery Capacity Charged in 1-Hour | 5 Ah |
Plug Type | Two-Prong |
Description
Battery Charger, Battery Capacity 5 Ah, Charge Time (5.0 Ah) 60 min, Battery Capacity Charged in 1-Hour 5 Ah, Number of Ports 1, Charging Port Voltage (1) 48V, Charger Input Voltage 120V, Charger Class Rapid, For Battery Chemistry Li-ion, Indicator Light Yes, Plug Type Two-Prong, For Use With TRUEHVL(TM) Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Energy+ P100aa-3sc (P100AA-3SC ENERGY+)
- MURR ELEKTRONIK MST 1-PHASE CONTROL AND ISOLATION TRANSFORMER, P: 500VA IN: 208..550VAC OUT: 2x115VAC (86148)
- AMARYLLO Athena Biometric Outdoor Wi-Fi Security Camera (ACR1501R81AWH)
- ILC Replacement for Seca 959 (959 SECA)
- SKIL Charger40V (SC5364-00)
- SKIL Battry Chrg Pwrjump 12V (QC535701)
- MIGHTY MAX BATTERY 24V 3Amp Scooter Battery Charger for Shoprider Dasher 3 GK83 (MAX3497059)
- BOSCH Battery Pack, Charger, (2) 4.0 Ah, Li-Ion (GXS18V-11N25)
- VICTRON ENERGY Blue Smart IP65 Charger 12/15(1) 120V NEMA 1-15P Retail (BPC121531104R)
- SPEEDCLEAN Replacement Coil Jet Battery Charger (CJ-9693)
- ILC Replacement For ASSOCIATED, 9002A (9002A)
- Skil Battery Chargers