Shop All Cordless Tool Accessories
Skil
Battery, (1) 5.0 Ah, Li-Ion
Mfr # SPTH15
Zoro # G3157554
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With SKILSAW TRUEHVL Tools and Chargers
- Cordless Tool Battery Type Li-Ion
- Series TRUEHVL(TM)
- Overall Height 3 1/4 in
- Battery Capacity 5 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skil
- MFR # SPTH15
- Zoro # G3157554
- UPC # 039725998347
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Overall Height | 3 1/4 in |
Overall Width | 12 3/8 in |
Details
For Use With | SKILSAW TRUEHVL Tools and Chargers |
Cordless Tool Battery Type | Li-Ion |
Series | TRUEHVL(TM) |
Battery Capacity | 5 Ah |
Item | Battery |
Included Charger | No |
Battery Chemistry | Li-ion |
Features | Innovative Battery Design, Intelligent Power Management System, Stay Cool Battery Technology |
Voltage | 48 V |
Charger Input Voltage | 120V AC |
Weight | 4.3 lb |
Charger Included | No |
Number of Batteries Included | 1 |
Cordless Tool Kit Contents | (1) Battery |
Cordless Tool Battery Platform | 48V TRUEHVL |
Wireless Tool Tracking | No |
Automatic Shut-Off | No |
Number of Cells | 24 |
Battery Series | TRUEHVL |
Accessory Type | Battery |
Description
Battery, Battery Capacity 5 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 48 V, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Automatic Shut-Off No, Number of Cells 24, Battery Series TRUEHVL, Cordless Tool Battery Platform 48V TRUEHVL, Overall Height 3 1/4 in, Overall Width 12 3/8 in, Weight 4.3 lb, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .4260 HSS Straight Shank Chucking Reamer (DWRR.4260)
- WESTWARD Flat, Zippered Tool Bags, Black/Red/White, Canvas, 3 Pockets (32PJ43)
- WESTWARD Repl Heel Jaw/Pin, For 18 In Pipe Wrench (31D067)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 14" dia. (534973220)
- SKIL Skil 12V PWRCore 12 2 Ah Lithium-Ion Battery Pack (2004131)
- SKIL Skil PS4561C-10 PWR CORE 40„¢ Brushless 40V 10" Pole Saw W/Battery & Auto PWR JUMP„¢ Charger (PS4561C-10)
- BOSCH Radio Kit, Mode AM/FM, 13 13/16"L, 13 3/8"H (GPB18V-5CN)
- KLEIN TOOLS Li-Ion Battery (29026)
- MILWAUKEE TOOL 14 ft. Concrete Vibrator Shaft (48-37-7014)
- ILC Replacement for Dewalt Dcd985 Battery (DCD985)
- SONIC BOOM Black & Decker Tool Battery (SO2573741)
- Skil Cordless Tools