Shop All Portable Band Saws
This Product is Discontinued
Skil
9" Corded Portable Band Saw w/ Built-In Light, 2.5 Amp (Discontinued)
Mfr # 3386-01
Zoro # G0779515
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Corded/Cordless Corded
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skil
- MFR # 3386-01
- Zoro # G0779515
- Country of Origin Viet Nam
- Category Portable Band Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | 9In Band Saw |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Description
9In Band Saw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.