Shop All Diamond Saw Blades
This Product is Discontinued
Skil
7In Turbo Rim Diamond Blade (Discontinued)
Mfr # 79510C
Zoro # G3267139
This Product is Discontinued
Key Features
- For Use With Saw Type Angle Grinders
- Blade Dia. 7 in
- Arbor Size 7/8 in
- Arbor Shape Round
- Cutting Type Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # 79510C
- Zoro # G3267139
- UPC # 07241870803404
- Country of Origin Multiple
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 7 in |
Arbor Size | 7/8 in |
Cutting Depth | 2-1/2" |
Max. Cutting Depth | 2 1/2 in |
Details
For Use With Saw Type | Angle Grinders |
Arbor Shape | Round |
Cutting Type | Dry |
Rim Type | Turbo |
Max. Blade Speed | 8,500 RPM |
Diamond Knockout | Yes |
Grade | Good |
Primary Saw Application | Masonry |
Arbor Hole | 7/8" |
For Use With | SD-CT |
Item | Diamond Saw Blade |
Plate Thickness | 0.118 in |
Max. RPM | 8500 |
Application | Brick, Concrete, Masonry |
Description
Diamond Saw Blade, Blade Dia. 7 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 8,500 RPM, For Use With Saw Type Angle Grinders, Cutting Type Dry, Rim Type Turbo, Max. Cutting Depth 2 1/2 in, Grade Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.