Shop All Circular Saws
Skil
714Left BLD Circ Saw
Mfr # SPT67M8-01
Zoro # G507907731
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skil
- MFR # SPT67M8-01
- Zoro # G507907731
- UPC # 39725042934
- Country of Origin China
- Category Circular Saws
Description
Skilsaw, 714, Magnesium Left Blade Sidewinder Circular Saw, Left Blade Sidewinder Improves Blade Cut Line Accuracy Visibility, All Magnesium Construction Reduces User Fatigue Adds Durability, Powerful Dual Field Motor Increases Cooling Extends Tool Life, High Torque Improves Productivity Increases Speed Of Cut, 15 A Rugged AllMagnesium Construction For Light Weight Dissipation Of Motor Heat Motor To Power Through Tough Cuts, 56 Degree Precision Beveling With Stops At 45 225 Degree, Ergonomic Handle With Soft Grip Provides Comfortable Grip For Both Left Right Handed Users, Worm Drive Styled Guards Direct Dust Away From The User, Lightweight Design Reduces User Fatigue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Ultrasonic Thickness Gauge, 7.9" (200mm), includes Traceable Certificate (TM-8811-NIST)
- DOTCO Straight Air Die Grinder, 1/4 in NPT Air Inlet, 1/4 in Collet, 23,000 RPM, 0.9 hp (12L2500-01RT)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, SS, Pin Hardened (K0630.201105)
- MAKITA Xgt Brushless Circular Saw Kit 40V (GSH05Z)
- SKIL Worm Drive Circular Saw, Blade Left Side (SPT78MMC-01)
- SKIL SKIL SPT77WML-22 Circular Saw, 120 V, 15 A, 7-1/4 in Dia Blade, Magnesium (SPT77WML-22)
- SKIL 15 amps 7-1/4 in. Corded Worm Drive Circular Saw Tool Only (SPT77WML-01)
- SKIL Circular Saw, 120V, 10.0 lb., Soft Grip (SPT67WMB-01)
- SKIL 20V 6.5 in. N Circ Saw - 2.0Ah Battery (CH601009)
- SKIL Circular Saw, 16-5/16" dia. Blade, 15.0A (SPT70V-11)
- BOSCH Circular Saw, 15 A, 7 in Dia Blade, 5/8 in Arbor, 53 deg Bevel (CSW41)
- Skil Power Saws