Shop All Circular Saw Blades
Skil
7-1/4", 24-Teeth TiN Carbide
Mfr # 75924
Zoro # G3266910
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 7 1/4 in
- Number of Teeth 24
- Tooth Grind CSB
- Accessory Type 7-1/4In 24T TiN Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # 75924
- Zoro # G3266910
- Country of Origin Taiwan, Province of China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 7 1/4 in |
Details
Item | 7-1/4In 24T TiN Carbide |
Number of Teeth | 24 |
Tooth Grind | CSB |
Accessory Type | 7-1/4In 24T TiN Carbide |
Description
7-1/4In 24T TiN Carbide, Blade Dia. 7 1/4 in, Number of Teeth 24, Tooth Grind CSB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 3/4" (31904)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (21084B818GR)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/4" X 8" X 10" (48-20-7334)
- EXCEL BLADES Needle Point Awl, Vinyl Weeding Tool, Air Release Scribe Tool, 12pk. (30604)
- SKIL 16-5/16 in. D X 1 in. Carbide Tipped Circular Saw Blade 32 teeth 1 pc (SPT1000)
- SKIL Circular Saw Blade Skilsaw, 7-1/4"X40T (75940)
- SKIL Skilsaw Drycut Metal Circular Saw Blade (SK842)
- SKIL 8-1/4", 24-Teeth Carbide Circular Saw Blade (7824B10)
- SKIL Steel CSB Vnl Plst Plwd 75580 5-3/8" 80T (75580)
- SKIL 4-3/8", 40-Teeth Skil Flooring Saw Blade (75540)
- FEIN Circular Saw Blade, Carbide Tip, -5 deg. (63502007210)
- Skil Circular Saw Blades