Shop All Jig Saw Blades
This Product is Discontinued
Skil
5 pc U shank Wood Variety Pack (Discontinued)
Mfr # 94906
Zoro # G3579865
This Product is Discontinued
Key Features
- For Use With Saw Type Jig Saws
- Primary Saw Application Wood
- Material High Carbon steel
- Teeth per Inch 10, 12, 6
- Length 2-3/4", 3-1/8", 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # 94906
- Zoro # G3579865
- UPC # 00039725028556
- Country of Origin Multiple
- Category Jig Saw Blades
Dimensions
Length | 2-3/4", 3-1/8", 3-5/8" |
Blade Length | 2 3/4 in, 3 1/8 in, 3 5/8 in |
Details
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade Set |
Primary Saw Application | Wood |
Material | High Carbon steel |
Teeth per Inch | 10, 12, 6 |
Shank Type | U |
Number of Cutting Edges | 1 |
Includes | (2) Scroll Baldes, (3) Wood Blades |
Application | Wood |
Number of Pieces | 5 |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Shank Type | U Shank |
Tip Material | Metal |
Primary Material Application | Wood |
Materials Cut | Wood |
Blade Material | High Carbon Steel |
Description
Jig Saw Blade Set, Blade Shank Type U Shank, Primary Material Application Wood, Teeth per Inch 10, 12, 6, Blade Length 2 3/4 in, 3 1/8 in, 3 5/8 in, Cutting Edge Style Rigid for Straight Cuts, Materials Cut Wood, Tip Material Metal, Blade Material High Carbon Steel, For Use With Saw Type Jig Saws, Number of Pieces 5, Number of Cutting Edges 1, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.