Shop All Diamond Saw Blades
Skil
45In Turbo Rim Diamond Blade
Mfr # 79507C
Zoro # G3630326
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Angle Grinders
- Blade Dia. 4 1/2 in
- Arbor Size 5/8 in, 25/32 in, 7/8 in
- Arbor Shape Round
- Cutting Type Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # 79507C
- Zoro # G3630326
- UPC # 00039725034960
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 1/2 in |
Arbor Size | 5/8 in, 25/32 in, 7/8 in |
Cutting Depth | 1-1/4" |
Max. Cutting Depth | 1 1/4 in |
Details
For Use With Saw Type | Angle Grinders |
Arbor Shape | Round |
Cutting Type | Dry |
Rim Type | Turbo |
Max. Blade Speed | 12,000 RPM |
Grade | Good |
Arbor Hole | 5/8", 7/8", 20mm |
Diamond Knockout | No |
Primary Saw Application | Masonry |
Application | Brick, Concrete, Masonry |
Item | Diamond Saw Blade |
For Use With | SD-CT |
Max. RPM | 12,000 |
Plate Thickness | 0.094 in |
Description
Diamond Saw Blade, Blade Dia. 4 1/2 in, Arbor Size 5/8 in, 25/32 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 12,000 RPM, For Use With Saw Type Angle Grinders, Cutting Type Dry, Rim Type Turbo, Max. Cutting Depth 1 1/4 in, Grade Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXARM Size 1 Torque Tap Holder with Clutch, 168 (16889B)
- DYNAMIC Tools 30MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025030)
- KNIPEX 7 1/4 in V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 180 SBA)
- DEWALT One Touch Tool Box, Black, 24 in W x 11 in D x 11 in H (DWST24082)
- EVOLUTION 12" Segmented Edge Multi Material Cutting Diamond Blade (MD300SEG-CS)
- GRIP TIGHT TOOLS 7 in. Premium Segmented Cut Diamond Blade, 3PK (B1521-3)
- DIABLO DIABLO SWBLD 12"" 120T (D12120N)
- STAY SHARP 7 in. Segmented Rim Concrete Bronze Diamond Blade - Recyclable (2118042)
- DRY GREEN CONCRETE 9" X .100 X 1 - 5/8 DRY GREEN CONCRETE (DGC9)
- HUSQVARNA Diamond Saw Blade, Masonry, 30 in. Dia. (Blue200B-30)
- FRESH CUT 12" X .120 RED FRESH CUT (R12120)
- Skil Power Saw Blades