Shop All Scroll Saw Blades
This Product is Discontinued
Skil
36pc Skil Scrollsaw Blade Set (Discontinued)
Mfr # 80182
Zoro # G0682790
This Product is Discontinued
Key Features
- Teeth per Inch 9.5, 11.5, 28
- Length 5"
- Shank Type Pinned
- Thickness 1/8"
- Application Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # 80182
- Zoro # G0682790
- Country of Origin Multiple
- Category Scroll Saw Blades
Dimensions
Length | 5" |
Details
Item | 36pc Skil Scrollsaw Blade Set |
Teeth per Inch | 9.5, 11.5, 28 |
Shank Type | Pinned |
Thickness | 1/8" |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Description
36pc Skil Scrollsaw Blade Set, Teeth per Inch 9.5, 11.5, 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.