Shop All Drill Bit Sets
Skil
29pc Gold Oxide Drill Bit Set
Mfr # 98029
Zoro # G0610115
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining Gold Ferrous Oxide
- Number of Pieces 29
- Impact Rated No
- Includes Storage Case
- Shank Type - Machining Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # 98029
- Zoro # G0610115
- Country of Origin China
- Category Drill Bit Sets
Details
Item | Pilot Point Drill Bit Set |
Finish - Machining | Gold Ferrous Oxide |
Number of Pieces | 29 |
Impact Rated | No |
Includes | Storage Case |
Shank Type - Machining | Hex |
Description
Pilot Point Drill Bit Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8-1/4 in. Compact Jobsite Table Saw (DWE7485)
- VERMONT AMERICAN Tap and Die Set, 5/16 to 3/4 In, 58 pc (BTD58S)
- TUNGALOY Tf Flo-Lock Insert FLG-3031R AH110, PK10 (2412207)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 6)
- SKIL Chervon North America 7347859 Drill & Drive Bit Set - 44 Piece (7347859)
- SKIL Gold Oxide Drill Set 21 pcs (98021)
- CLE-LINE 29PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16-1/2x1/64 (C21119)
- HANSON 29 Piece Turbomax Metal Index Drill Bit Set (3018006B)
- BRUTE PLATINUM 29 Piece XL28 Mechanics Drill Set, 1/16in - 1/2in x 64ths, Champion (CHA 129-XL28)
- IRWIN 29pc. HSS TiN 135 Degrees Drill Bit Set (3018003)
- WALTER SURFACE TECHNOLOGIES Step Drill Bit Set 1/8"-11/8" 3pcs (01W951)
- Skil Drill Bits