Shop All Condensate Pumps
Skidmore
Pump/Motor Assy. Less Volute 1/3 HP, 3450 RPM, ODP, 115/230-1-60
Mfr # 54766-N
Zoro # G606006618
Free Shipping & Returns
$1,053.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Condesate Replacement Pump LESS VOLUTE. Compatible with all Protector type Model Units
- Includes Pump/Motor Assy. Less Volute 1/3 HP, 3450 RPM, ODP, 115/230-1-60
- Application Condensate Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skidmore
- MFR # 54766-N
- Zoro # G606006618
- Country of Origin United States
- Category Condensate Pumps
Details
Features | Condesate Replacement Pump LESS VOLUTE. Compatible with all Protector type Model Units |
Includes | Pump/Motor Assy. Less Volute 1/3 HP, 3450 RPM, ODP, 115/230-1-60 |
Application | Condensate Management |
Description
Condensate Replacement Pump Only-LESS VOLUTE, Compatible with all Protector type model units, 1/3hp, 115/230VAC, 1ph. Maximum Flow Rate @ 30 Feet of Head 30 gpm, Maximum Flow Rate @ 40 Feet of Head 25 gpm, Maximum Flow Rate at 50 Feet of Head 18 gpm, Maximum Condensate Temperature 210 Degrees F.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Replacement Sleeve, Plastic (94528)
- JACUZZI Jacuzzi 05381900R Magnum 1.5 HP Impeller (05381900R)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LMH6TA-PTC3-G19)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHG6)
- SKIDMORE Pump/Motor Assy. Complete 1/3 HP, 3450 RPM, ODP, 115/230-1-60 (57110)
- SKIDMORE Condensate Return Unit, 20 Gal, Steel, Duplex (PS20DN)
- SKIDMORE Condensate Return Unit, 15 Gal, CI, Duplex (PC15DN)
- SKIDMORE Condensate Return Unit, 6 Gal, CI, Simplex (PC6N)
- SKIDMORE Condensate Return Unit, 10 Gal, steel, Simplex (PS10N)
- SKIDMORE Condensate Return Unit, 20 Gal, Steel, Simplex (PS20N)
- DIVERSITECH Diversitech IQP-120 ClearVu Condensate Pump with Floatless Sensor - 22 ft. Lift, 120V (IQP-120)
- Skidmore Condensate Pumps