Shop All Condensate Pumps
Skidmore
Condensate Return Unit, 6 Gal, CI, Simplex
Mfr # PC6N
Zoro # G906006622
product price: $2,078.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,078.99
Free 30-Day Returns
Key Features
- Voltage 115/230v
- For Use With Steam Heating Systems, Industrial Process Steam. Distillaries, Breweries, Pulp Paper, Petro Chemical, Oil & Gas, Refineriers, Food/Bev, General Chem.
- Reservoir Capacity - Pumps 6 Gallon Receiver
- Features Simplex, Cast Iron. Factory assembled, wired, inspected, and tested. Individually packaged in a carton with external labeling.
- Standards 9,000 EDR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skidmore
- MFR # PC6N
- Zoro # G906006622
- Country of Origin United States
- Category Condensate Pumps
Details
Voltage | 115/230v |
For Use With | Steam Heating Systems, Industrial Process Steam. Distillaries, Breweries, Pulp Paper, Petro Chemical, Oil & Gas, Refineriers, Food/Bev, General Chem. |
Reservoir Capacity - Pumps | 6 Gallon Receiver |
Features | Simplex, Cast Iron. Factory assembled, wired, inspected, and tested. Individually packaged in a carton with external labeling. |
Standards | 9,000 EDR |
Application | Condensate Management |
Pump Material | Cast Iron |
Includes | Float Switch. New and improved one-piece volute with non-ferrous impeller standard. |
Description
Condensate Return System, 6 Gallon C.I. Tank, Simplex, Connection Points NPT, EDR-Equivalence of Direct Heating 8,000, 1/3hp, 115/230VAC, 1ph, Maximum Feet of Head-57, Maximum Flow Rate at 30 Feet of Head 33 gpm, Maximum Flow Rate @ 40 Feet of Head 25 gpm, Maximum Flow Rate @ 50 Feet of Head 17 gpm, Maximum Condensate Temperature 210 Degrees F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Isolation Flange, PK2 (101221LF)
- FILL-RITE Meter, 1-1/2 FNPT, 6-40 gpm (901C1.5)
- BECKETT BK221LSUL Medium Condensate Pump w/o Safety switch, 115V, 22 Foot Max Lift (BK221LSUL)
- DAYTON Cover (PPT03309G)
- SKIDMORE Pump/Motor Assy. Complete 1/3 HP, 3450 RPM, ODP, 115/230-1-60 (57110)
- SKIDMORE Condensate Return Unit, 10 Gal, steel, Simplex (PS10N)
- SKIDMORE Pump/Motor Assy. Less Volute 1/3 HP, 3450 RPM, ODP, 115/230-1-60 (54766-N)
- SKIDMORE Condensate Return Unit, 20 Gal, Steel, Simplex (PS20N)
- SKIDMORE Condensate Return Unit, 15 Gal, CI, Duplex (PC15DN)
- SKIDMORE Condensate Return Unit, 20 Gal, Steel, Duplex (PS20DN)
- SUPCO Condensate Pump, 1/10HP, 230V (SPCP230)
- Skidmore Condensate Pumps