Shop All Boiler Pumps
Skidmore
Boiler Feed Unit, 49 Gal, Steel Cyl, Simplex 12,000 EDR
Mfr # PSB49N
Zoro # G006006607
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$3,161.99
Free 30-Day Returns
Key Features
- Voltage 115/230v
- Standards 12,000 EDR
- For Use With Steam Heating Systems, Industrial Process Steam. Distillaries, Breweries, Pulp Paper, Petro Chemical, Oil & Gas, Refineriers, Food/Bev, General Chem.
- Features Simplex, Steel, Boiler Feed. Factory assembled, wired, inspected, and tested. Each unit is individually packaged in a carton with external labeling.
- Application Condensate Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skidmore
- MFR # PSB49N
- Zoro # G006006607
- Country of Origin United States
- Category Boiler Pumps
Details
Voltage | 115/230v |
Standards | 12,000 EDR |
For Use With | Steam Heating Systems, Industrial Process Steam. Distillaries, Breweries, Pulp Paper, Petro Chemical, Oil & Gas, Refineriers, Food/Bev, General Chem. |
Features | Simplex, Steel, Boiler Feed. Factory assembled, wired, inspected, and tested. Each unit is individually packaged in a carton with external labeling. |
Application | Condensate Management |
Capacity | 49 Gallon Boiler Feed |
Includes | Make-up Valve, Gauge Glass Assembly. New and improved one-piece volute with non-ferrous impeller standard. |
Housing Material | Steel |
Description
Boiler Feed System, 49 Gallon Steel Cyl. Tank, Simplex, Mechanical Float Make-up Feeder, Connection Points NPT, EDR-Equivalence of Direct Heating 12,000, 1/3hp, 115/230VAC, 1ph, Maximum Feet of Head-57, Maximum Flow Rate at 30 Feet of Head 33 gpm, Maximum Flow Rate @ 40 Feet of Head 25 gpm, Maximum Flow Rate @ 50 Feet of Head 17 gpm, Maximum Condensate Temperature 210 Degrees F.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON SPST Ultra Low Level Liquid Switch Open On Rise 240VAC 25 psi (M8000-ULL-NC)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-978)
- HEDLAND Flowmeter, GPM/LPM 0.1-1.0 / 0.5-3.75 (H213A-010)
- SPRINGER PARTS U1 220 Oil Seal, Gear Case Cover; Replaces Waukesha Cherry-Burrell Part# STD-030-006 (STD-030-006SP)
- HOFFMAN Pump, Boiler Feed (161001)
- RELIANCE WATER HEATERS 52GAL Vert Pump Tank (PMD-52)
- Skidmore Boiler Pumps