Shop All Anti-slip tapes, Treads & Stair Nosings
Skid Guard
ANTI-SLIP TAPE BLK 15'L
Mfr # 65102
Zoro # G1933720
$11.69
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
- Brand Skid Guard
- MFR # 65102
- Zoro # G1933720
- UPC # 15735651021
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Description
SKID GUARD 2 inch x 15 foot black anti-slip tape roll. This adhesive backed non-skid tape is designed for both interior and exterior applications to ensure safe footing. SKID GUARD tapes are intended to increase traction on slippery surfaces. Suggested uses include steps walkways ramps trailers and virtually any slippery surface. Mineral abrasive grit with a pressure sensitive adhesive allows for a simple peel and stick installation. Both the anti-slip tape and surface must be dry clean of debris and oils and at least 50 degrees Fahrenheit to ensure proper adhesion. Proudly made in the USA.
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
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILP5S/9)
- JOMAC Heat Resistant Gloves, Brown/White, XL, PR (644HR-LS)
- PIG PIG Frameless Storm Drain Filter for Small Drains 26" L x 26" W x 10" H (FLT1000)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, L (RWG604L)
- SKID GUARD ANTI-SLIP TAPE BLACK 8'L (61202)
- SKID GUARD STAIR TREAD 6X24""BLK/YLW (67304)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (20LP53)
- TOP TAPE AND LABEL Anti-Slip Tape 6" X 24" Strips - Black, Pack of 50 (SG7126CBS)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Green (6FXW4)
- VISUAL WORKPLACE Slip Resistant Floor Tape, 2"x60 ft., Glow (25-1604-2060)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 1" W (RF1GN)
- Skid Guard Anti-slip tapes, Treads & Stair Nosings