Shop All Cam Followers & Track Rollers
Skf
Yoke, Dimensions 40 x 40 x 530 mm
Mfr # TIH L33-Y6
Zoro # G411994407
product price: $951.99
/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # TIH L33-Y6
- Zoro # G411994407
- UPC # 07316576828393
- Country of Origin Sweden
- Category Cam Followers & Track Rollers
Details
Item | Yoke,Dimensions 40 x 40 x 530 mm |
Description
Yoke,Dimensions 40 x 40 x 530 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting C5405X12 3/4In Tubex3/4In Pipe (C5405X12)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252LM)
- TIMKEN Pillow Block Bearing, Ball, 2-11/16" Bore (YAK 2 11/16)
- SPEEDAIRE Air Line Lubricator, 3/4In, 160cfm, 250 psi (4ZL58)
- SKF Nutr Series Yoke Type Track Rollers (NUTR1747X)
- SKF Nutr Series Yoke Type Track Rollers (NUTR3580A)
- SKF Nutr Series Yoke Type Track Rollers (NUTR50110)
- SKF Nutr Series Yoke Type Track Rollers (NUTR17A)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-1/4-XB)
- CARTER BEARINGS 1.00", Needle Cam Follower, Stainless Steel, Sealed, Hex (SC-32-SB)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- Skf Cam Followers & Track Rollers