Shop All Cam Followers & Track Rollers
Skf
Yoke, 80 x 80 x 530 mm, Complete w/Slidin
Mfr # TIH L33-Y12
Zoro # G811994458
Free Shipping & Returns
$1,586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # TIH L33-Y12
- Zoro # G811994458
- UPC # 07316576883606
- Country of Origin Sweden
- Category Cam Followers & Track Rollers
Details
Item | Yoke,80 x 80 x 530 mm,Complete w/Slidin |
Description
Yoke,80 x 80 x 530 mm,Complete w/Slidin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, XPA Cogged, 13 x 975mm LP (XPA975)
- CONTINENTAL CONTITECH BX124 Cogged V-Belt, 127" Outside Length, 21/32" Top Width, 1 Ribs (BX124)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/3 HP, 115V AC, 1,725 Nameplate RPM, 48Z Frame (5KH33JNA500S)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- SKF Nutr Series Yoke Type Track Rollers (NUTR3580A)
- SKF Nutr Series Yoke Type Track Rollers (NUTR1747X)
- SKF Nutr Series Yoke Type Track Rollers (NUTR17A)
- SKF Nutr Series Yoke Type Track Rollers (NUTR50110)
- MCGILL Camrol Crowned Metric Cam Follower, MCYR 35 S (MCYR 35 S)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-3-X)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- Skf Linear Bearings & Guides