Shop All Cam Followers & Track Rollers
Skf
Yoke, 40 x 40 x 430 mm
Mfr # TIH 220-Y6
Zoro # G911994402
product price: $955.99
/ea
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # TIH 220-Y6
- Zoro # G911994402
- UPC # 07316572663035
- Country of Origin Sweden
- Category Cam Followers & Track Rollers
Details
Item | Yoke,40 x 40 x 430 mm |
Description
Yoke,40 x 40 x 430 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Element, 3.69" O.D., 53 gpm (PT23531-MPG)
- POWERMATE PX High-Flow Aluminum Female Couplers (P036-0140SP)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 360° Swivels (8687)
- K-TOOL INTERNATIONAL Air Regulator 1/4, Gauge, 89193 (KTI89193)
- SKF Nutr Series Yoke Type Track Rollers (NUTR3580A)
- SKF Nutr Series Yoke Type Track Rollers (NUTR1747X)
- SKF Nutr Series Yoke Type Track Rollers (NUTR50110)
- SKF Nutr Series Yoke Type Track Rollers (NUTR17A)
- OSBORN LOAD RUNNER IDLER ROLLER CAM FOLLOWER (FLR-2 1/4 95498)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-1/4 In. (FCR-1-1/4)
- IKO Cam Follower, Metric, #CF8B (CF8B)
- Skf Linear Bearings & Guides