Shop All Cam Followers & Track Rollers
Skf
Yoke, 28 x 28 x 215 mm
Mfr # TIH 030-Y4
Zoro # G111994431
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # TIH 030-Y4
- Zoro # G111994431
- UPC # 07316572401460
- Country of Origin Sweden
- Category Cam Followers & Track Rollers
Details
Item | Yoke,28 x 28 x 215 mm |
Description
Yoke,28 x 28 x 215 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket JOHN DEERE H31330 Replacement Belt, A42 (A42)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP21)
- ZORO SELECT Sleeve Bearing, 9/16 in Bore, PTFE Steel (ZUSAB-PB-878)
- GATES PowerGrip Timing Belts, 390H100 (390H100)
- SKF Nutr Series Yoke Type Track Rollers (NUTR50110)
- SKF Nutr Series Yoke Type Track Rollers (NUTR3580A)
- SKF Nutr Series Yoke Type Track Rollers (NUTR17A)
- SKF Nutr Series Yoke Type Track Rollers (NUTR1747X)
- MCGILL CF Series, Cam Follower, #CF1-7/8SB (CF1-7/8SB)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 3 In. (FCR-3)
- RBC Cam Followers And Yoke Rollers (RBC1-3/4)
- Skf Cam Followers & Track Rollers