Shop All Cam Followers & Track Rollers
Skf
Yoke, 20 x 20 x 215 mm
Mfr # TIH 030-Y3
Zoro # G811994403
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # TIH 030-Y3
- Zoro # G811994403
- UPC # 07316572422403
- Country of Origin Sweden
- Category Cam Followers & Track Rollers
Details
Item | Yoke,20 x 20 x 215 mm |
Description
Yoke,20 x 20 x 215 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Valve, Ball, SAE #12 (BVHP12SSS1N)
- FESTO Pressure Regulator LR-1/4-D-MIDI (LR-1/4-D-MIDI)
- MIDWEST FASTENER 1-1/4" x 1-7/8" x 14 GA Zinc Plated Steel Machine Bushings 10PK (61114)
- COXREELS 1125-4-200 HAND CRANK HOSE REEL: 1/2IN ID, 200FT CAPACITY LESS HOSE, 3000 PSI (1125-4-200)
- SKF Nutr Series Yoke Type Track Rollers (NUTR17A)
- SKF Nutr Series Yoke Type Track Rollers (NUTR50110)
- SKF Nutr Series Yoke Type Track Rollers (NUTR1747X)
- SKF Nutr Series Yoke Type Track Rollers (NUTR3580A)
- IKO Roller Follower Metric - Cylindrical Roller, #NURT17R (NURT17R)
- IKO Cam Follower, Inch, #CR20VBUU (CR20VBUU)
- IKO Roller Follower Inch - Non separable, #CRY36VUU (CRY36VUU)
- Skf Linear Bearings & Guides