Shop All Wheel Bearings
Skf
Wheel Seal - Rear, 28754
Mfr # 28754
Zoro # G5175430
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.61 in
- Exterior Dia. 3.881 in
- Bore Dia. 3.876 in
- For Shaft Dia. 2-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 28754
- Zoro # G5175430
- UPC # 85311279758
- Country of Origin Micronesia, Federated States of
- Category Wheel Bearings
Dimensions
Width | 0.61 in |
Exterior Dia. | 3.881 in |
Bore Dia. | 3.876 in |
For Shaft Dia. | 2-7/8 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Truck/Bus Tire Valve, 3 1/4 In, PK25 (TV-572A-25)
- WEATHERTECH Front FloorLiners, Black, 448691 (448691)
- WEATHERHEAD Adapter, Inverted Flare, Brass1/2In Tube (402X8)
- RITCHIE B-81-Wm Voyager Compass Bracket Mount - Black (B-81-WM)
- SKF Wheel Bearing Race, LM11910 VP (LM11910 VP)
- SKF Adapter Bearing, Gra104-Rrb (GRA104-RRB)
- SKF Small Bore Seals (30X42X8)
- SKF Bearing, 6203-Vsp14 (6203-VSP14)
- SKF Tapered Roller Bearing, 14132-TVP (14132-TVP)
- SKF Oil Fill Hubcap, 1608 (1608)
- MOTORMITE Dust Cap 2.15 In Dia. Wheel Bearing D, 13991 (13991)
- Skf Wheel Bearings