Skf

Wheel Seal - Rear, 28746


product price: $14.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 0.438 in
  • Exterior Dia. 3.881 in
  • Bore Dia. 3.876 in
  • For Shaft Dia. 2-7/8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Skf
  • MFR # 28746
  • Zoro # G5181021
  • UPC #
    85311029216
  • Country of Origin Micronesia, Federated States of
  • Category Wheel Bearings

Dimensions

Width 0.438 in
Exterior Dia. 3.881 in
Bore Dia. 3.876 in
For Shaft Dia. 2-7/8 in

Description

Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.