Shop All Automotive Wheels & Hubs
Skf
Wheel Seal - Rear, 13700
Mfr # 13700
Zoro # G5687803
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.313 in
- Outside Dia. 2.265 in
- Bore Dia. 2.261 in
- Shaft Dia. 1.365 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 13700
- Zoro # G5687803
- UPC # 85311012928
- Country of Origin United States
- Category Automotive Wheels & Hubs
Dimensions
Width | 0.313 in |
Outside Dia. | 2.265 in |
Bore Dia. | 2.261 in |
Shaft Dia. | 1.365 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR MADE Taylor Made 1-1/4" Flush Mount Flag Pole Socket (967)
- WAI GLOBAL NEW IGNITION DISTRIBUTOR, DST561 (DST561)
- ROADPRO Terminator II Stainless Steel High Power (RPS-2000)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 0.75 Oz., PK25 (T075N)
- SKF Wheel Seal - Front, 23035 (23035)
- SKF Wheel Seal, 13738 (13738)
- SKF C-Clip, Cir617 (CIR617)
- SKF Knuckle Assembly, Br935005Lk (BR935005LK)
- SKF Wheel Seal - Front, 19768 (19768)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir189 (CIR189)
- DORMAN 16 X 6.5 In Steel Wheel, 939-251 (939-251)
- Skf Automotive Tire & Wheel