Shop All Wheel Bearings
Skf
Wheel Seal - Front, 24000
Mfr # 24000
Zoro # G5177345
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.535 in
- Exterior Dia. 3.006 in
- Bore Dia. 3 in
- Shaft 2.4200 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 24000
- Zoro # G5177345
- UPC # 85311391757
- Country of Origin Micronesia, Federated States of
- Category Wheel Bearings
Dimensions
Width | 0.535 in |
Exterior Dia. | 3.006 in |
Bore Dia. | 3 in |
Details
Shaft | 2.4200 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCK SLIDE ENGINEERING Rock Slide Engineering R-Se Aluminum Fairlead (RO439408)
- GROCO 3/4" Bronze Extra Long Thru-Hull Fitting w/Nut (THXL-750-W)
- 3M 3M 357 Bondo Spreader, 3 Pack (7100028860)
- PARKER Swivel Male Run Tee, 1/4 in. Thread Size (171PTC-4-4)
- SKF Bearing, 6203-Ffa (6203-FFA)
- SKF Shaft Seal, 1-5/8 x 2-1/4 x 5/16", CRWA1, NBR (16062)
- SKF Adapter Bearing Housing, 80-Ms (80-MS)
- SKF Bearing, 6203-Vsp14 (6203-VSP14)
- SKF Disc Harrow Bearing, W208-Ppb5 (W208-PPB5)
- SKF Shaft Seal, 2 x 2-31/32 x 5/16", HM14, Nitrile (20118)
- STEMCO Seal, Oil Bath, 5.903 Bore Dia, 1.030 Width, 4.375 Shoulder Od (383-0164)
- Skf Wheel Bearings