Shop All Automotive Wheels & Hubs
Skf
Wheel Seal - Front, 18772
Mfr # 18772
Zoro # G5572565
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Bore 2.965 in
- Width 0.234 in
- Outside Dia. 2.969 in
- Shaft 1.8750 in
- Boretite Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 18772
- Zoro # G5572565
- UPC # 85311020558
- Country of Origin Micronesia, Federated States of
- Category Automotive Wheels & Hubs
Dimensions
Width | 0.234 in |
Outside Dia. | 2.969 in |
Details
Hub Bore | 2.965 in |
Shaft | 1.8750 in |
Boretite | Yes |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 14x12x16 Inch Diamond Tread Aluminum Underbody Truck Box (1705148)
- GROTE Plug, 4-Pole (82-1021)
- QUICKCABLE Bent Lug, 4/0, 3/8", 90 deg., PK5 (6440-005FL)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B2)
- SKF Wheel Seal - Front, 23035 (23035)
- SKF BR930928 Axle Bearing And Hub Assembly (BR930928)
- SKF Knuckle Assembly, Br935005Lk (BR935005LK)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir113 (CIR113)
- SKF Wheel Seal - Front, 24898 (24898)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir239 (CIR239)
- HD DRIVEN Nut Cover Plastic Spike Tall Screw On 33mm (076-07610)
- Skf Automotive Wheels & Hubs