Shop All Automotive Wheels & Hubs
Skf
Wheel Seal - Front, 18543
Mfr # 18543
Zoro # G5528160
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.275 in
- Hub Bore 2.401 in
- Outside Dia. 2.405 in
- Boretite Yes
- Shaft 1.8750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 18543
- Zoro # G5528160
- UPC # 85311020039
- Country of Origin Micronesia, Federated States of
- Category Automotive Wheels & Hubs
Dimensions
Width | 0.275 in |
Outside Dia. | 2.405 in |
Details
Hub Bore | 2.401 in |
Boretite | Yes |
Shaft | 1.8750 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Back Up Alarm, Drawn 0.7A, 3-7/64" H, Black (EA9724)
- VELVAC Valve, Air Pilot Shut, Sprg Ret, 4-Way (320183)
- ST LOUIS PNEUMATIC Tire Buffer w/Quick Change Chuck (SLP-86010)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 3-1/2 In (BT8323)
- SKF Wheel Seal - Rear, 13671 (13671)
- SKF Wheel Seal - Front, 23035 (23035)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir48 (CIR48)
- SKF Wheel Bearing And Hub Assembly, Br930928 (BR930928)
- SKF Wheel Seal, 13738 (13738)
- SKF Wheel Bearing and Hub Assembly, BR930515 (BR930515)
- RTX Alloy Wheel, Graz 18x8 5x120 35P CB72.6 Satin Black (081581)
- Skf Automotive Tire & Wheel