Shop All Wheel Bearings
Skf
Wheel Seal, 34928
Mfr # 34928
Zoro # G6341603
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.451 in
- Bore Dia. 4.682 in
- Exterior Dia. 4.689 in
- Boretite Yes
- Shaft 3.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 34928
- Zoro # G6341603
- UPC # 8531128534
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Width | 0.451 in |
Bore Dia. | 4.682 in |
Exterior Dia. | 4.689 in |
Details
Boretite | Yes |
Shaft | 3.5000 in |
Description
SKF wheel seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel seal's for virtually every automobile on the road today. SKF wheel seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Filter Wrench, Swivel, 2 3/4 to 3 3/4 In (1EKH3)
- BALDWIN FILTERS Fuel Filter, 4-13/16 x 3-1/32 x 4-13/16In (BF13)
- CARGOBUCKLE Universal Ladder Rack Tie-Down System - 2in Retractable Tie-Down - 1 Pair (F153180)
- LANG TOOLS 12-pc. Combination Int/Ext Retaining Ring Pliers S (3495)
- SKF Wheel Seal - Front, 16069 (16069)
- SKF Adapter Bearing, Ra106-Rrb (RA106-RRB)
- SKF Needle Bearing, Hk2816Vp (HK2816VP)
- SKF Shaft Seal, 1-3/8 x 2-1/8 x 5/16", CRWA1, NBR (13651)
- SKF Disc Harrow Bearing, Gw208-Pp17 (GW208-PP17)
- SKF Adapter Bearing, Ra012-Rr (RA012-RR)
- NSK Wheel Bearing, 40Bwd05 (40BWD05)
- Skf Wheel Bearings