Shop All Automotive Wheels & Hubs
Skf
Wheel Bearing Retaining Ring, Skf Cir25
Mfr # CIR25
Zoro # G808632356
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 4.035 in
- Width 0.118 in
- Inner Diameter 3.579 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # CIR25
- Zoro # G808632356
- UPC # 85311569576
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
Outside Dia. | 4.035 in |
Width | 0.118 in |
Inner Diameter | 3.579 in |
Description
SKF CIR25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMARINE Axiom7 - 7" MFD Chartplotter (E70363)
- ACDELCO Pump Kit-Wat, 251-821 (251-821)
- SEA-DOG Single Gang Wall Switch - Stainless Steel (403010-1)
- STENS Fan Belt For Kubota B2301 B2320 B2601 B2630 B2650 B2920 (266-105)
- SKF WHEEL BEARING AND HUB ASSEMBLY (BR930049)
- SKF Wheel Bearing and Hub Assembly, BR930515 (BR930515)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir239 (CIR239)
- SKF Wheel Seal - Rear, 13671 (13671)
- SKF Wheel Seal - Rear Outer, 13797 (13797)
- SKF Wheel Seal - Front, 23035 (23035)
- LIPPERT 12IN BRAKE HUB ASSEMBLY 6-5.5 BC; 1/2IN STUD; 6000LB (RETAIL BOX) (814202)
- Skf Automotive Tire & Wheel