Shop All Automotive Wheels & Hubs
Skf
Wheel Bearing Retaining Ring - Rear, CIR266
Mfr # CIR266
Zoro # G5179131
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1110 in
- Inner Diameter 2.7430 in
- Outside Dia. 3.1760 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # CIR266
- Zoro # G5179131
- UPC # 85311490658
- Country of Origin United States
- Category Automotive Wheels & Hubs
Dimensions
Width | 0.1110 in |
Inner Diameter | 2.7430 in |
Outside Dia. | 3.1760 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABTECH BUSH K. FTS1500-5/6/8/10/11UPR (FTS1100)
- BUYERS PRODUCTS D-Ring, PK 10 (B48PKGD10)
- LENCO MARINE 102 Series Standard Actuator - 24V - 4-1/4" Stroke (15066-001)
- ILC Replacement for Honda 30502-415-003 Ignition Coil (WX-V273-5)
- SKF Wheel Bearing Retaining Ring - Rear, CIR207 (CIR207)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir48 (CIR48)
- SKF Wheel Bearing and Hub Assembly, BR930515 (BR930515)
- SKF Wheel Seal - Rear, 13671 (13671)
- SKF C-Clip, Cir617 (CIR617)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir189 (CIR189)
- SHINN FU CO OF AMERICA RAM Midget 4-Ton w/B69477 Coupler (AWB65140)
- Skf Automotive Tire & Wheel