Shop All Wheel Bearings
Skf
Wheel Bearing - Front Outer, BR2
Mfr # BR2
Zoro # G6754673
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Dia. 1.781 in
- Width 0.61 in
- Cone ID 3/4 in
- Cup Length 0.475 in
- Cone Length 0.655 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR2
- Zoro # G6754673
- UPC # 85311058759
- Country of Origin Jamaica
- Category Wheel Bearings
Dimensions
Exterior Dia. | 1.781 in |
Width | 0.61 in |
Cup Length | 0.475 in |
Cone Length | 0.655 in |
Cone Radius | 0.05 in |
Cup Radius | 0.05 in |
Details
Cone ID | 3/4 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Power Cord, Weatherproof - 120V 15A, 10' 3M, With 3 Hole Round Flange, Zinc Plated Receptacle (8602948)
- QUANTUM In-Tank EFI OEM Replacement Fuel Pump w/ Tank Seal, Assembly HFP-A4562 (HFP-A4562)
- MASTERCOOL Coupler, R134, Manual High Side (82834)
- VELVAC Fuel Cap, Nonvented, Nonlock, 8 In Thread (600168)
- SKF Wheel Seal - Front Inner, 35066 (35066)
- SKF Adapter Bearing Housing, 52-Mst (52-MST)
- SKF Small Bore Seals (52X72X10)
- SKF Axle Bearing And Hub Assembly, Skf Br930948 (BR930948)
- SKF Small Bore Seals (120X150X12)
- SKF Shaft Seal, 1-13/16 x 2-7/8 x 5/16", CRW1, NBR (18242)
- STEMCO Seal, Oil, 6.310 Bore Dia, 1.127 Width, 4.767 Shoulder Od (393-0173)
- Skf Wheel Bearings