Skf

Wheel Bearing - Front Inner, BR8


product price: $8.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 0.56 in
  • Exterior Dia. 1.98 in
  • Cup Length 0.42 in
  • Cup Radius 0.05 in
  • Cone Length 0.58 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Skf
  • MFR # BR8
  • Zoro # G6726052
  • UPC #
    85311058803
  • Country of Origin Micronesia, Federated States of
  • Category Wheel Bearings

Dimensions

Width 0.56 in
Exterior Dia. 1.98 in
Cup Length 0.42 in
Cup Radius 0.05 in
Cone Length 0.58 in
Cone Radius 0.14 in

Details

Cone ID 1.142 in

Description

Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.