Shop All Wheel Bearings
Skf
Wheel Bearing - Front, FW23
Mfr # FW23
Zoro # G5272615
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.7716 in
- Exterior Dia. 3.3464 in
- Width 2.0078 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # FW23
- Zoro # G5272615
- UPC # 85311465687
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Inside Dia. | 1.7716 in |
Exterior Dia. | 3.3464 in |
Width | 2.0078 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Double Sided Boltless Tire Rack, 144 in H (ZDT-60144S)
- WHITESIDE Mechanic Seat, 17"H, Steel, 440 lb, 4 Wheels (HRS3NM)
- SEA-DOG Stainless Steel Flush Mount Gas Tank Vent 5/8" Hose - Straight (353210-1)
- GROTE Conversion Connector, PK5 (84-9611)
- SKF Wheel Bearing Race, LM104911 (LM104911)
- SKF Wheel Seal - Front, 18866 (18866)
- SKF Disc Harrow Bearing, Dhu491-A (DHU491-A)
- SKF Wheel Bearing - Front Inner, BR6 VP (BR6 VP)
- SKF Shaft Seal, 1-1/4 x 2-1/4 x 1/4", HM14, Nitrile (12582)
- SKF OIL FILL HUBCAP (1743)
- TIMKEN Tapered Roller Bearing Cup, 42620 (42620)
- Skf Wheel Bearings