Shop All Wheel Bearings
Skf
Wheel Bearing - Front, FW115
Mfr # FW115
Zoro # G5263034
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Dia. 2.992 in
- Width 1.5354 in
- Cone ID 1.6535 in
- Cone Length 1.5354 in
- Cup Length 1.5354 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # FW115
- Zoro # G5263034
- UPC # 85311064804
- Country of Origin Kuwait
- Category Wheel Bearings
Dimensions
Exterior Dia. | 2.992 in |
Width | 1.5354 in |
Cone Length | 1.5354 in |
Cup Length | 1.5354 in |
Details
Cone ID | 1.6535 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Flexible Coolant Hose(Standard) - Upper, 25473 (25473)
- MR. GASKET COMPR GSKT MATRL 12 X18 (9615)
- SEA-DOG Smooth Quarter Turn Deck Plate - White - 5" (336150-1)
- HUSKY LINER 15-C F150 W/FLARES FRONT AND REAR CUSTOM MUD GUARD COMBO SETS (58456)
- SKF Wheel Seal - Front, 16069 (16069)
- SKF KITS (20766)
- SKF Disc Harrow Bearing, Gw208-Pp17 (GW208-PP17)
- SKF Adapter Bearing, Gra104-Rrb (GRA104-RRB)
- SKF Alternator Bearing, 6200-2RSJ (6200-2RSJ)
- SKF Shaft Seal, 1-1/4 x 1-61/64 x 1/4", CRWA1, NBR (12396)
- SKF Shaft Seal, 1-1/8 x 2-1/165/16", CRW1, NBR (11366)
- Skf Wheel Bearings