Skf

Wheel Bearing - Front, BR25


product price: $115.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Exterior Dia. 3.5433 in
  • Width 2.0700 in
  • Cone ID 2.1640 in
  • Cup Radius 0.0200 in
  • Cone Length 1.0236 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Skf
  • MFR # BR25
  • Zoro # G5268573
  • UPC #
    85311068697
  • Country of Origin Jamaica
  • Category Wheel Bearings

Dimensions

Exterior Dia. 3.5433 in
Width 2.0700 in
Cup Radius 0.0200 in
Cone Length 1.0236 in
Cone Radius 0.1400 in
Cup Length 0.7283 in

Details

Cone ID 2.1640 in

Description

Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.

Restrictions

  • This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.