Shop All Automotive Wheels & Hubs
Skf
Wheel Bearing And Hub Assembly, Skf Br930968
Mfr # BR930968
Zoro # G008631609
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Offset 2.244 in
- Wheel Width 2.633 in
- Number of Bolts 5
- Number of Splines 28
- Bolt Size M12x1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR930968
- Zoro # G008631609
- UPC # 85311566803
- Country of Origin Korea, Republic of
- Category Automotive Wheels & Hubs
Dimensions
Wheel Width | 2.633 in |
Bolt Size | M12x1.5 |
Bolt Circle Diameter A | 4.500 in |
Bolt Hole Size | M12x1.25 |
Bolt Circle Diameter B | 4.015 in |
Brace Pilot Diameter | 2.673 in |
Flange Diameter | 5.460 in |
Details
Offset | 2.244 in |
Number of Bolts | 5 |
Number of Splines | 28 |
Number of Holes | 4 |
Description
SKF BR930968
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2-1/2 To 3 Inch I.D. Drawbar Lock (BDL253)
- AXXESS INTEGRATE BY METRA Subaru 5-Pin Camera Retention 2015-Up (AXBUCHSB1)
- GROCO 1-1/4" NPT x 1-1/4" ID Bronze 90 Degree Pipe to Hose Fitting Sta (PTHC-1250)
- WIX FILTERS Xp Lube Filter, 57712Xp (57712XP)
- SKF Knuckle Assembly, Br935005Lk (BR935005LK)
- SKF Wheel Seal - Front, 23035 (23035)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir48 (CIR48)
- SKF Wheel Seal - Rear Outer, 13797 (13797)
- SKF Wheel Seal, 13738 (13738)
- SKF Wheel Seal - Rear, 13671 (13671)
- SEACHOICE Galvanized Trailer Wheel Hub, 1,350 lbs., 5 UHI (53061)
- Skf Automotive Wheels & Hubs