Shop All Automotive Wheels & Hubs
Skf
Wheel Bearing And Hub Assembly, Skf Br930954
Mfr # BR930954
Zoro # G708631794
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Offset 1.656 in
- Number of Bolts 5
- Wheel Width 2.760 in
- Sensor Ring Yes
- Flange Diameter 5.748 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR930954
- Zoro # G708631794
- UPC # 85311565905
- Country of Origin Korea, Republic of
- Category Automotive Wheels & Hubs
Dimensions
Wheel Width | 2.760 in |
Flange Diameter | 5.748 in |
Bolt Circle Diameter A | 4.528 in |
Brace Pilot Diameter | 2.780 in |
Bolt Circle Diameter B | 4.567 in |
Bolt Size | M12X1.5 |
Details
Offset | 1.656 in |
Number of Bolts | 5 |
Sensor Ring | Yes |
Number of Holes | 3 |
Number of Splines | 30 |
Description
SKF BR930954
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Trailer Stabilizing Ratchet Jack (SP-TOP-R)
- HUSKY LINER 14-17 SILVERADO/SIERRA CREW CAB FRONT/2ND SEAT FLOOR LINERS, 2ND ROW O (98231)
- RUPP MARINE 2-Piece Antenna Collar f/1.5" Antennas (09-1258-2PC)
- BALDWIN FILTERS Fuel/Water Separator, 9-29/32 x 4-7/8 In (BF1288-O)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir113 (CIR113)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir239 (CIR239)
- SKF Wheel Bearing Retaining Ring - Rear, CIR207 (CIR207)
- SKF Wheel Seal - Front, 19768 (19768)
- SKF Wheel Seal - Front, 23035 (23035)
- SKF 28830 Wheel Seal (28830)
- GMB Wheel Bearing & Hub Assembly - Front, 748-0152 (748-0152)
- Skf Automotive Wheels & Hubs