Shop All Automotive Wheels & Hubs
Skf
Wheel Bearing And Hub Assembly, Skf Br930950
Mfr # BR930950
Zoro # G808631724
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bolts 5
- Wheel Width 2.813 in
- Offset 1.913 in
- Bolt Circle Diameter B 2.851 in
- Sensor Ring Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR930950
- Zoro # G808631724
- UPC # 85311565738
- Country of Origin Korea, Republic of
- Category Automotive Wheels & Hubs
Dimensions
Wheel Width | 2.813 in |
Bolt Circle Diameter B | 2.851 in |
Bolt Size | M12x1.5 |
Bolt Circle Diameter A | 5.000 in |
Brace Pilot Diameter | 2.851 in |
Inner Diameter | 1.913 in |
Flange Diameter | 6.368 in |
Bolt Hole Size | M10x1.5 |
Details
Number of Bolts | 5 |
Offset | 1.913 in |
Sensor Ring | Yes |
Number of Holes | 4 |
Description
SKF BR930950
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN HVAC Blower Motor Resistor - Front, 973-007 (973-007)
- BONDO Fiberglass Mat, 8 sq ft, Bag, White (488)
- FAIRCHILD INDUSTRIES F1019 - 1980-1996 Ford Bronco Tailgate Window Channel (F1019)
- FABTECH 2500 DODGE SWAY BAR LINKS (FTS93009)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir48 (CIR48)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir113 (CIR113)
- SKF Knuckle Assembly, Br935005Lk (BR935005LK)
- SKF Wheel Bearing And Hub Assembly, Br930928 (BR930928)
- SKF BR930928 Axle Bearing And Hub Assembly (BR930928)
- SKF C-Clip, Cir617 (CIR617)
- HD DRIVEN Nut Cover Plastic Cylinder Tall Push On 33mm, PK 10 (076-00611)
- Skf Automotive Wheels & Hubs