Shop All Automotive Wheels & Hubs
Skf
Wheel Bearing And Hub Assembly, Skf Br930726
Mfr # BR930726
Zoro # G908631310
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 2.6377 in
- Offset 2.1023 in
- Number of Bolts 5
- Number of Splines 30
- Bolt Circle Diameter A 4.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR930726
- Zoro # G908631310
- UPC # 85311468343
- Country of Origin Korea, Republic of
- Category Automotive Wheels & Hubs
Dimensions
Wheel Width | 2.6377 in |
Bolt Circle Diameter A | 4.5000 in |
Flange Diameter | 5.4724 in |
Bolt Size | M12X1.5 |
Inner Diameter | 1.2290 in |
Brace Pilot Diameter | 2.7165 in |
Details
Offset | 2.1023 in |
Number of Bolts | 5 |
Number of Splines | 30 |
Sensor Ring | Yes |
Number of Holes | 4 |
Description
SKF BR930726
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS Meguiar's Scratch-X®- 7oz (G10307)
- BALDWIN FILTERS Air Filter, 12-1/2 x 15-1/2 in. (PA2384)
- SUBURBAN MFG SUBURBAN MFG 161154 Wall Thermostat (S6U-161154)
- MEGUIARS WAX Use To Remove Moderate Oxidation/ Scratches/ Stains and Water Spots (M4916)
- SKF 28830 Wheel Seal (28830)
- SKF Wheel Seal - Rear Outer, 13797 (13797)
- SKF Wheel Bearing Retaining Ring - Rear, CIR207 (CIR207)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir48 (CIR48)
- SKF Wheel Bearing and Hub Assembly, BR930515 (BR930515)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir113 (CIR113)
- ROADPRO Stainless Steel Flanged Lug Nut, 33mm (RP-33SS10)
- Skf Automotive Tire & Wheel