Shop All Automotive Wheels & Hubs
Skf
Wheel Bearing and Hub Assembly - Front, BR930693
Mfr # BR930693
Zoro # G5267855
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 3.061 in
- Offset 1.951 in
- Bolt Circle Diameter B 4.961 in
- Flange Diameter 7.028 in
- Brace Pilot Diameter 3.088 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # BR930693
- Zoro # G5267855
- UPC # 85311464475
- Country of Origin United States
- Category Automotive Wheels & Hubs
Dimensions
Wheel Width | 3.061 in |
Bolt Circle Diameter B | 4.961 in |
Flange Diameter | 7.028 in |
Brace Pilot Diameter | 3.088 in |
Details
Offset | 1.951 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Synthetic Grease Tub Gray-Black/Buttery (VV986)
- ROADPRO King Pin Lock (RP63251)
- BUSHWACKER 84-96 CHEROKEE XJ 2DR. 6" CUT-OUT FLARE 4PC (10912-07)
- CHAMPION SPARK PLUGS Rc12Yc:Copper Plus Pr-Each/Bx-6, 71 (71)
- SKF WHEEL BEARING AND HUB ASSEMBLY (BR930049)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir189 (CIR189)
- SKF Wheel Seal - Front, 19768 (19768)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir48 (CIR48)
- SKF Wheel Bearing and Hub Assembly, BR930515 (BR930515)
- SKF 28830 Wheel Seal (28830)
- REXNORD 126 Dbz Extended Hub (16107)
- Skf Automotive Wheels & Hubs