Shop All Automotive Wheels & Hubs
Skf
Wheel Bearing and Hub Assembly, BR930884
Mfr # BR930884
Zoro # G5654781
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Offset 1.9133 in
- Number of Bolts 5
- Features Sensor Ring
- Bolt Size M12-1.5
- Inside Dia. 1.106 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR930884
- Zoro # G5654781
- UPC # 8531154761
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Bolt Size | M12-1.5 |
Inside Dia. | 1.106 in |
Brace Pilot Diameter | 2.8519 in |
Wheel Pilot Diameter | 2.811 in |
Bolt Circle Diameter | 5 in; 4.3188 in |
Bolt Hole Size | 0.332 in |
Flange Diameter | 6.3582 in |
Details
Offset | 1.9133 in |
Number of Bolts | 5 |
Features | Sensor Ring |
Number of Holes | 4 |
Number of Splines | 32 |
Description
SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 013-535 Standard Bauer Travel Trailer Lock - Chrome (013-535)
- SPECIALTY PRODUCTS CO Alignment Camber Adjusting Eccentric - Front, 86250 (86250)
- A & I PRODUCTS (HC-MPX) Male NPTF - Pipe Swivel - Straight 2.5" x0.5" x0.5" (A-MPX-04-02)
- ACDELCO Spark Plug, R45 (R45)
- SKF Wheel Seal - Front, 24898 (24898)
- SKF Knuckle Assembly, Br935005Lk (BR935005LK)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir189 (CIR189)
- SKF Wheel Bearing Retaining Ring - Rear, CIR207 (CIR207)
- SKF BR930928 Axle Bearing And Hub Assembly (BR930928)
- SKF WHEEL BEARING AND HUB ASSEMBLY (BR930049)
- TIMKEN Wheel Bearing & Race Set - Rear Outer, SET38 (SET38)
- Skf Automotive Wheels & Hubs